Double Sided Stock Rack 45"Wx42"Dx91"H Mobile 6 Level Red
Write a Review
|
Questions & Answers (0)
Product Description
Rousseau Double Sided Stock Rack 45"Wx42"Dx91"H Mobile 6 Level Red
Offers a complete and integrated storage solution for the automotive industry. Whatever your needs, we are able to provide a heavy-duty and aesthetically pleasing option for even the most discerning automotive dealer. A functional design that ensures it's easy to use. Holds bumpers or rods. Can store bumper cover for small cars and trucks in the same rack. Features 6 double sided levels with 12 pairs of bumper supports and 4" casters, 2 rigid and 2 swivel with total lock break. Levels are adjustable in height. Red finish. 45"Wx42"Dx91"H overall dimensions.
Offers a complete and integrated storage solution for the automotive industry. Whatever your needs, we are able to provide a heavy-duty and aesthetically pleasing option for even the most discerning automotive dealer. A functional design that ensures it's easy to use. Holds bumpers or rods. Can store bumper cover for small cars and trucks in the same rack. Features 6 double sided levels with 12 pairs of bumper supports and 4" casters, 2 rigid and 2 swivel with total lock break. Levels are adjustable in height. Red finish. 45"Wx42"Dx91"H overall dimensions.
PRICE
$1,325.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 42 in |
Product Details
| Capacity | 500 lbs |
| Package Quantity | 1 |
| Description | Floor Rack with Casters |
| Color | Red |
| Manufacturers Part Number | WMA3512 _081 |
| Brand | Rousseau Metal |