- 100% Wicking Polyester Birdseye
- 3.8 oz. fabric weight - lightweight and comfortable
- Pocket: 1 left chest
OccuNomix Short Sleeve Wicking Birdseye T-Shirt With Pocket Hi-Vis Orange 3XL, LUX-XSSPB-O3X
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 3XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | Non-ANSI |
| Color | Orange |
| Number of Pockets | 1 |
| Material | 100% Wicking Birdseye Polyester |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Wicking Birdseye T-Shirt W/ Pocket |
| Manufacturers Part Number | LUX-XSSPB-O3X |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |