Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1752999

MPN #: TF-364-8S

Little Giant® Shovel Nose Hand Truck TF-364-8S - 8" Rubber with Foot Kick & Loop Handle

Product Description
Little Giant® Shovel Nose Hand Truck TF-364-8S - 8" Solid Rubber with Foot Kick and Loop Handle

Large 1/4" tapered nose plate is 13-1/2" deep, widens to 16" at rear. Beveled leading edge is easier to slide under loads. Frame and extra high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. Wheel guards keep loads away from wheels. All frame styles feature 4 curved ribs with vertical center brace and zinc plated adjustable D-Axle. Foot Kick provides extra leverage on heavy loads when starting. Loop Handle

PRICE
$259.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height49 in
Weight Capacity800 lbs
Weight46 lbs
Wheel Diameter8 in
Noseplate Width16 in
Noseplate Depth13-1/2 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorGreen
Wheel Type(2) Rigid
Handle TypeContinuous
Style2-Wheel
MaterialSteel
Manufacturers Part NumberTF-364-8S
Noseplate TypeShovel Nose
Handle StyleContinuous
BrandLittle Giant

Warranty

Warranty1 yr