Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wesco

Model # :WB985750

MPN #: 230075

Wesco® HD Vending Machine Truck 230075 1800 Lb. 78"H Auto-Rewind Ratchet

Product Description
Wesco® HEAVY DUTY VENDING MACHINE TRUCK

This hand truck features a rear wheel design that allows the truck to be tilted back to clear doorways, making it especially useful for moving vending machines or other tall cargo. In the cargo transport position, the truck rests on two 10" x 2" mold-on rubber rear wheels and two 5" mold-on rubber front wheels. The front wheels feature wheel locks that allow the truck to be placed in the upright position with no danger of the truck rolling away from the operator. The wheel locks are activated by a conveniently located hand lever at the top of the truck. Twin nylon web cargo belts with eccentric ratchets offer maximum load security (2-piece with clasp Auto-Rewind style). Vending machine truck features a durable 1" diameter steel tube construction for long life and a 24"W x 4"D x ¼" thick steel noseplate.

PRICE
$1,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth17 in
Height78 in
Weight Capacity1800 lbs
Weight129 lbs
Wheel Diameter10 - 5 in
Noseplate Width24 in
Noseplate Depth4 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorRed
Wheel Type(2) Rigid
Style2-Wheel
MaterialSteel
Manufacturers Part Number230075
Handle StyleDual Loop
BrandWesco