Replacement Handles for Pfister Shower Faucet - 1 Pair H/C
Kissler Shower Handles For Price Pfister Verve, 1 Pair - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.00 Sold in packages of 6 / $10.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2-1/2 x 1-13/16 |
Product Details
| Type | Faucet Parts |
| Includes | Handle Screw, Index Button |
| Material | Metal |
| Description | Shower Handles |
| Color | Silver |
| Manufacturers Part Number | 99-1215 |
| For Use With | 23-6346 |
| Brand | Kissler |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |