Replacement Handles for Pfister New Style Lavatory/Kitchen Style Faucet - 1 Pair H/C
Kissler Lavatory Kitchen Handles For Price Pfister New Style, 1 Pair - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.50 Sold in packages of 6 / $11.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Description | Lavatory Kitchen Handles |
| Color | Silver |
| Manufacturers Part Number | 99-0217 |
| For Use With | Pfister New Style Lavatory/Kitchen Style Faucet |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |