Replacement Cartridge, Brass, for Moen Single Lever Faucets
Kissler Cartridge For Moen Single Handle Faucets, Brass - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.50 Sold in packages of 6 / $15.75 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single-Lever Cartridge Assembly |
| Includes | Cartridge, Stem |
| Material | Brass |
| Description | Cartridge For Moen Single Handle Faucets |
| Color | Yellow |
| Manufacturers Part Number | 46-0012 |
| For Use With | 1 Handle Shower Faucet Valves |
| Brand | Kissler |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |