Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB2373081

MPN #: 30391828

Ohaus® SHRC0719DG Reciprocating Shaker, Digital, 120V

Product Description
Ohaus® Reciprocating Shakers are designed for a range of applications including cell cultures and extraction procedures that require accurate, repeatable results. Our shakers are designed to provide consistent, uniform shaking action. The back-and-forth reciprocating motion has a 19 mm stroke length. Permanently lubricated ball bearings and maintenance-free, brushless DC motor provide reliable service and continuous-duty operation.

Features:
  • Applications: Chemical Extractions, Blood Sample Mixing, Gel Staining, Cell Cultures, Solubility Studies
  • Display: Independent LED displays for speed/time allow the operator to view both settings simultaneously
  • Operation: Detachable 3-wire cord and plug (included)
  • Construction: Cold rolled steel (CRS)
  • Design Features: Built-in tray (11x13 inch or 28x33 cm) with a non-slip rubber mat (included)
PRICE
$2,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/4 in
Width14 in
Height5-7/8 in
Weight48 lbs
Orbit Diameter0.75 (19 mm) in
Plate Size11 x 13 in

Product Details

TypeLaboratory Shaker
Drive SystemBrushless DC Motor; Single Eccentric
MotionOrbital
Temperature RangeAmbient +5 - 65 °C
Capacity15 lbs / 6.8 kg
Voltage120 V
ControlDigital
MaterialAluminum
DescriptionReciprocating Shaker
Package Quantity1
Manufacturers Part Number30391828
Timer1 Second - 160 Hours
BrandOhaus
Speed20 - 300 rpm
Frequency50/60 Hz

Compliance & Certifications

CertificationsCAN/CSA C22.2 61010-2-051, UL 61010-1, TUV SUD