Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB2373060

MPN #: 30391994

Ohaus® SHRK04DG Rocking Shaker with 1-Tier, Digital, 120V

Product Description
Ohaus® Rocking and Waving Shakers are innovatively designed for use in a wide range of lab applications. Rocking Shakers provide controlled seesaw-like motion, while Waving Shakers offer a smooth, low-foaming, 3D wave motion. Available in microprocessor-controlled digital models and economical non-digital models. All models include a non-slip mat, and most models are available with a stacking tray option to easily double the capacity.

Features:
  • Applications: Mixing Blood Samples, DNA Extractions, Blotting Techniques, Staining and Destaining Gels, Hybridizations
  • Display: Easy-to-read, independent LED displays for speed, tilt angle and time allow the operator to view all settings simultaneously (digital models) and basic control knobs with dial markings for speed, tilt angle and time (analog models)
  • Operation: Detachable 3-wire cord and plug (included)
  • Construction: Cast aluminum housing, non-slip rubber mat (included), stacking tray option (with all models except the analog Waver model)
  • Design Features: Spill-resistant design, overload protection with audio/visual alarm on digital models and audible alarm on analog models
PRICE
$1,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/4 in
Width10 in
Height5-1/2 in
Weight7 lbs
Plate Size12-3/4 x 10 in

Product Details

TypeLaboratory Shaker
Drive SystemStepper Motor
MotionRocking, 0 - 15°
Temperature RangeAmbient +5 - 65 °C
Capacity9.9 lbs / 4.5 kg
Voltage120 V
ControlDigital
MaterialAluminum
DescriptionRocking Shaker with 1-Tier
Package Quantity1
Manufacturers Part Number30391994
Timer1 Second - 160 Hours
BrandOhaus
Speed1 - 50 rpm
Frequency50/60 Hz

Compliance & Certifications

CertificationsCAN/CSA C22.2 61010-2-051, UL 61010-1, TUV SUD