HSM® Shredder Oil, 12oz Bottles, 6/Case
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | HSM316P |
| Type | Shredder Oil |
| Package Quantity | 6 |
| Description | Shredder Oil Case |
| Color | Yellow |
| Brand | HSM |
Related Products
Cimi Shield Knock-Out is for active infestations and offers a 12 month residual FIFRA 25(b) solution that kills bed-bugs and other similar insects (such as cockroaches, ants, millipedes, carpet beetles, silverfish, fleas, ticks) on contact, and leaves a residual on fabrics and fibers that will continue killing for up to one full year. Cimi-Shield Knock-Out is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. Features: Kills bed bugs on contact Non-toxic; won't harm the environment Derived from soybean oil Removes bed bugs' waxy outer layer Has zero ...
Transparent cover highlights your title page. Durable plastic protects bound documents from spills and tears. 8-1/2" x 11" size with square corners. Un-punched covers adapt to any binding system. Not for use with thermal-binding systems. Sold in case quantities of 5 packs, priced each pack.
Ideal for sites where a future problem is anticipated in areas adjacent to active infestations (apartments or hotel rooms) or where bed bugs are likely to be brought in from outside (travelers, hospital settings, dressing rooms). Apply to cracks and crevices, and fabric surfaces like mattresses, furniture, carpets, drapes, etc. Cimi-Shield Protect is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. One gallon protects 1,200 - 1,500 square feet of fabric or carpet. Most applications require only perimeter treatment. Cimi-Shield contains a UV marker ...
Bright Bay Guardian DE & Cartridge Filter Cleaner uses Bright Bay's "Next Generation" chemistry to clean dirt, grime, body oils, suntan lotions, makeup, and more from contaminated filters while at the same time removing mineral deposits that impede water flow. Features/Benefits: Powerful formula attacks the most stubborn deposits Cleans filter contaminates with robust degreasing action Removes mineral deposits invisible to the naked eye Use regularly to insure maximum pump life and efficiency Natural ingredients will not affect pool chemistry Targets contaminants without impacting filter ...
Fellowes Presentation covers for binding systems give your documents an elegant presentation advantage. Durable to withstand heavy handling. Works with any binding system (except thermal). Perfect for use in the office, home office, school, or wherever you need to protect your important papers and documents. Make your presentations look more professional with the sophisticated design of a presentation cover. Look for other coordinating binding accessories from Fellowes. Larger Quantity Quotes Available. Please call 1-888-978-7759.