Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WB423068

MPN #: 207852

Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24

Product Description
Shurtape® HP 400 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear

High performance grade hot melt packaging tape for higher speed, critical closure carton sealing of large, bulky or heavy content cartons. For use in manual or automated industrial sealing environments, particularly moderate to severe handling environments, HP 400® delivers extra high bonding strength and holding power for consistent, secure carton closure.

Features:
  • High performance grade, critical closure, heavy duty packaging tape
  • Extra high bonding strength and holding power for a long-lasting, secure seal
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption
  • Applicable Standards: ASTM D 1974-98 (2003); ASTM D 5486M-12, Type III; CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105; FDA Indirect Contact CFR 21, 177.1520 (*White not compliant with FDA Indirect Contact standards)
PRICE
$230.40  Sold in packages of 24 / $9.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
$230.40
Buy 2 pkgs - 5 pkgs
$220.80Save $9.60 (4%)
Buy 6+ pkgs
$213.60Save $16.80 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width3 in
Thickness2.5 mil
Tensile Strength33 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
SeriesHP400
Application Temperature Range35° - 110° F °F
Tape DutyMedium
MaterialPolypropylene
DescriptionEconomy Tape
Package Quantity24
Manufacturers Part Number207852
Percent Elongation150
Service Temperature20° - 150° F
BrandShurtape