Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB245710

Global Industrial™ Shutter For 10" Exhaust Fan, 13-1/8"W x 13"H

Product Description
The guard mounted direct drive exhaust fans shutter for 10" guard mount exhaust fan features gravity close louvers to direct airflow. It is made with aluminum louvers and steel frame. Weather stripping provides tighter seal.

PRICE
$83.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Inside Width10 in
Inside Height10 in
Weight5 lbs
Max Velocity (per Minute)2500 ft/min
Max Pressure In W.G.1 in

Product Details

Assembly RequiredNo
ColorGray
Flange StyleRear Flange
MaterialAluminum
DescriptionShutter for 10" Guard Mounted Exhaust Fan
Manufacturers Part Number245710
BrandGlobal Industrial