Fantech Mounting Clamps FC 12, 12" Duct, 2/Box
Write a Review
|
Questions & Answers (0)
Product Description
Mounting clips which facilitate the installation and removal of fans for service and cleaning. Made from galvanized sheet steel and fitted with neoprene lining which suppresses vibrations and ensures a tight fit. The mounting clips are clamped together by two screws which allow for small differences in dimension.
PRICE
$71.95
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 2-3/8 in |
| Weight | 4 lbs |
Product Details
| Material | Galvanized Steel |
| Description | Mounting Clamps |
| Color | Silver |
| Manufacturers Part Number | FC 12 |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |