Global Industrial
Model # :WB245727
Global Industrial Shutter For 12" Venturi Mounted Exhaust Fan, 15-1/8"W
Write a Review
|
Questions & Answers (0)
Product Description
The shutter features gravity close louvers to direct airflow. It is made with aluminum louvers and steel frame. Weather stripping provides tighter seal.
PRICE
$49.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/8 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Description | Shutter for 12" Venturi Mounted Exhaust Fan |
| Manufacturers Part Number | 245727 |
| Brand | Global Industrial |