TPI Exhaust Fan Shutter, 39"W x 39"H x 3"D
Write a Review
|
Questions & Answers (0)
Product Description
This fan shutter features gravity close louvers. The blades and frame is made of aluminum blades. The weather stripping ensures tighter seal.
PRICE
$629.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 in |
| Depth | 3 in |
| Height | 39 in |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Description | 36" Exhaust Shutters |
| Manufacturers Part Number | CES36 |
| Brand | TPI |