TPI Shutter For 20" Exhaust Fans CES-20G
Write a Review
|
Questions & Answers (0)
Product Description
GUARD MOUNTED DIRECT DRIVE EXHAUST FANS
Shutters for 20" Guard Mount Exhaust Fan
Features gravity close louvers to direct airflow. Made with aluminum louvers and steel frame. Weather stripping provides tighter seal.
Click here to view specification sheet.
Shutters for 20" Guard Mount Exhaust Fan
Features gravity close louvers to direct airflow. Made with aluminum louvers and steel frame. Weather stripping provides tighter seal.
Click here to view specification sheet.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/8 in |
| Height | 23 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Material | Aluminum / Steel |
| Description | Shutter for 20" Guard Mounted Exhaust Fan |
| Manufacturers Part Number | CES20G |
| Brand | TPI |