TPI Shutter For 30" Exhaust Fans CES-30G
Write a Review
|
Questions & Answers (0)
Product Description
TPI Shutter For 30" Guard Mounted Exhaust Fan CES-30G
Features gravity close louvers to direct airflow. Made with aluminum louvers and steel frame. Weather stripping provides tighter seal.
Features gravity close louvers to direct airflow. Made with aluminum louvers and steel frame. Weather stripping provides tighter seal.
PRICE
$285.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-1/8 in |
| Height | 33-1/8 in |
| Weight | 19 lbs |
Product Details
| Assembly Required | No |
| Material | Aluminum / Steel |
| Manufacturers Part Number | CES30G |
| Brand | TPI |