GENIE® 83041440 Blue Adhering Mat, Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041440 Blue Adhering Mat, Pack of 1
Blue adhering mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars. Patented material is naturally adhering. Rinse clean to renew adhering properties. Can only be used with SI-16xx or SI-17xx.
Blue adhering mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars. Patented material is naturally adhering. Rinse clean to renew adhering properties. Can only be used with SI-16xx or SI-17xx.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Blue Adhering Mat |
| Manufacturers Part Number | SI-1617 |
| Brand | Genie |