GENIE® 83041322 Digital Vortex-Genie 2 Mixer, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041322 Digital Vortex-Genie 2 Mixer, 120V
Digital control and display of speed and time. Ideal for repeat applications. Digital timer from 1-99 seconds for Touch and 1-99 minutes for Hands-Free operations. Accepts all Vortex-Genie 2 attachments. 3-inch platform, pop-off cup.
Digital control and display of speed and time. Ideal for repeat applications. Digital timer from 1-99 seconds for Touch and 1-99 minutes for Hands-Free operations. Accepts all Vortex-Genie 2 attachments. 3-inch platform, pop-off cup.
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-3/4 in |
| Height | 6-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | Vortex Mixer |
| Voltage | 120 V |
| Material | ABS |
| Description | Digital Vortex-Genie 2 Mixer |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-A236 |
| Timer | 1-99 Seconds, 1-99 Minutes or Continuous |
| Brand | Genie |
| Speed | 500 - 3000 rpm |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed / CE |