Boss Side Chair - Vinyl - Gray - Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
This strikingly luxurious side-chair is designed with a high-quality chrome frame that screams class and an easy to clean grey vinyl seat that is beyond comfortable for any guests. The base of the chair is a chrome cantilever design and offers a weight capacity of 275 lbs. This chair itself is the perfect blend of class and professionalism, without sacrificing comfort or quality. The arm height is 27-1/2" from the ground. The chair is sold 2 pieces per pack and would make a great accompaniment to most any office.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 24-1/2 in |
| Height | 37-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 20 in |
| Seat Depth | 18 in |
| Seat Height | 19 in |
| Base | Sled Base |
| Back Width | 19-1/2 in |
| Back Height | 20 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Chrome |
| Arm Type | Fixed |
| Manufacturers Part Number | B9536-GY-2 |
| Brand | Boss |
| Type | Guest/ Side Chair |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Package Quantity | 2 |
| Description | Reception Chairs |
| Frame Material | Chrome |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | MAS Green Certified |