Nexel
Model # :WB168315
Nexel® Side Load Wire Tray Cart with 19 Tray Capacity
|
Questions & Answers (0)
Product Description
Nexel® SIDE-LOAD CHROME WIRE TRAY CART
Side-Load Cart has open chrome-plated wire construction permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls. 1-1/2" spacing between shelves.
Easy access Side-Load Tray Carts are ideal for smaller work areas and aisles and hold 19 Trays (sold separately). Optional Tray Stop Kit is available to help prevent trays from sliding out. Optional ESD Conversion Kit offers effective protection for handling PC boards and electronic components in assembly, package and storage areas.
Side-Load Cart has open chrome-plated wire construction permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls. 1-1/2" spacing between shelves.
Easy access Side-Load Tray Carts are ideal for smaller work areas and aisles and hold 19 Trays (sold separately). Optional Tray Stop Kit is available to help prevent trays from sliding out. Optional ESD Conversion Kit offers effective protection for handling PC boards and electronic components in assembly, package and storage areas.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 40 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 1-1/2 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Type | Side-Load Tray Cart |
| Color | Silver |
| Number of Trays | 19 |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Material | Steel |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |