Fellowes Wire Tray with contemporary design that organizes documents and files on your desktop, making your job easier. Stack trays with posts, sold separately. Steel tray is 100% recyclable. Use easily in the office, home office or school to organize important materials. Keep documents organized right on your desktop, making working much more convenient. Look for other coordinating wire desktop accessories from Fellowes.
Fellowes Wire Desk Tray Letter Size 10" x 14-1/8" x 3" Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 3 in |
| Height | 14 in |
| Weight | 0.6 lbs |
Product Details
| Type | Letter Tray |
| Material | Metal |
| Package Quantity | 1 |
| Description | Wire Desk Tray Letter Size |
| Color | Silver |
| Manufacturers Part Number | 60012 |
| Brand | Fellowes |