Stacking Supports for Kantek Acrylic/Aluminum Letter Trays 4/Set Black
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy stacking supports are designed for Kantek Acrylic/Aluminum Letter Trays (sold separately). Set of four supports attaches easily to the grooves on the letter tray with two supports on each side.
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1/8 in |
| Height | 1 in |
Product Details
| Type | Letter Tray |
| Material | Acrylic |
| Package Quantity | 4 |
| Description | Stacking Supports for Kantek Acrylic/Aluminum Letter Trays |
| Color | Black |
| Manufacturers Part Number | BA311 |
| Brand | Kantek |