Desk Organizers & Trays
Related Products
Victor Tech Incline File with 6 Dividers Black Incline file is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Ideal for home or the office. Incline file provides five, full-sized file slots to hold files, letters, notebooks, and papers. Removable dividers let you adjust the slot sizes. Sturdy, 4-6/10 lb. wood construction features a durable, double-coated, matte black finish. Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs.
Victor Tech Tidy Tower Organizer Storage Black Tidy Tower is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Ideal for home or the office. Storage tower provides a vertical design that makes the most out of limited space by combining a large letter tray, open shelf and drawers for supplies. A divider inside one of the small drawers offers a space for storing smaller items. Compact design includes crown molding base, sturdy 11-3/10 lb. wood construction, and a durable, double-coated, matte black finish. Brushed metal handles, ...
Fellowes® 68112 Wire Organizer, 7 Compartments, 7-3/8"W x 5-7/8"D x 8-1/4"H, Black Wire Organizer combines the strength and durability of wire construction with the open design needed to accommodate easy visual access. Diagonal corners provide easy access to file contents. Wire Organizer features seven compartments and protective feet. Steel sorter is 100% recyclable.
FULL WIDTH DESK TOP ORGANIZERS CD Storage Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. CD Storage Organizer includes a spring-loaded CD rack with 20 CD capacity and 3 adjustable hardboard shelves. Measures 12"D x ...
There is always value in organizing! To organize effectively you need the right tools for the right space. The Value Sorter will improve neatness and is a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. The steel shell complete with support shelves and a solid fiberboard back ensure stability and durability. Compartments are formed with heavy-duty corrugated fiberboard. Unit has oversized compartments that comfortably hold up to 550 sheets of letter-size paper. Compartments are wide enough to easily ...