x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 6008-010 Side Terminal Accessory Bolt, 10 Pcs

Quick Cable 6008-010 Side Terminal Accessory Bolt, 10 Pcs

Item #: WBB1150355

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 6008-010 Side Terminal Accessory Bolt, 10 Pcs

Features:
  • Automotive
  • Meets or exceeds SAE specifications, ideal for OEM replacement
  • Copper conductor for maximum conductivity
  • Tinning of copper wire before casting ensures durable bond between wire and connector
  • Antimonial lead connectors resist corrosion, die cast process seals copper wire from acid fumes and corrosive salts
  • All have a standard°/8" stud hole

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 6008-010
  • CONSTRUCTION Brass
  • MATERIAL Brass; zinc plated steel fastener
  • DESCRIPTION Accessory Bolt
  • TYPE Side Terminal
  • PACKAGE QUANTITY 10 PCS/Bag
  • SPECIFICATION 3/8 - 16 x 15/16 accessory stud: 5/16 - 18 x 1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5712-025R Red Dual Post Insulator Terminal Protectors, 25 Pcs

Item #: B1150829

Not Yet Rated

Usually ships in 4 to 7 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 6008-010 Side Terminal Accessory Bolt, 10 Pcs

Quick Cable 6008-010 Side Terminal Accessory Bolt, 10 Pcs

Item #: WBB1150355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant