Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :WBB3229720

MPN #: LTTL151

Luxor SideTrak® 15-5/8" Consumer Monitor, Black

Product Description
Whether you're working remotely, commuting, or setting up at a local coffee shop, this monitor delivers a powerful second screen without the bulk. Designed for flexibility, it features a patented 360° swivel hinge that allows you to rotate, share, and adjust your view with ease. Use it in portrait or landscape mode-whatever your setup demands.

Mounting is quick and secure thanks to the included magnetic plate, keeping your workspace clean and your monitor firmly in place. Prefer a freestanding option? The built-in kickstand provides sturdy support on any flat surface, so you can work comfortably in horizontal or vertical orientation.

With USB-C and HDMI® connectivity, setup is as simple as plug and play-no drivers, downloads, or external power needed. Compatible with Mac, Windows, and Chrome OS laptops, this monitor offers a versatile, travel-ready solution that fits your lifestyle and boosts your efficiency.

Customizable Viewing for Every Task With a patented 360° swivel and 270° rotation, the SideTrak® Swivel 15.6" adapts to your environment. Whether you're presenting slides, coding side-by-side, or just looking for more screen space, this attachable display enhances your efficiency without compromising portability.

Expansive Screen, Immersive Experience The Full HD 15.6" anti-glare display offers vibrant visuals with ultra-thin bezels for an immersive, edge-to-edge experience. Designed to complement larger laptops, it gives you the screen real estate needed for deep focus and streamlined multitasking.

Ready for Work and Travel The integrated kickstand allows for freestanding use, while magnetic mounting keeps your setup sleek and secure. With no drivers required and cables included, setup is seamless-whether you're in the office, on a plane, or working remotely.

Benefits:
  • Expands your laptop into a dual-screen workstation
  • Easy to set up and reposition
  • Sleek, professional black design fits your workflow
  • Ideal for remote work, travel, and hybrid setups
What's In The Box:
  • Monitor
  • User manual
  • Mounting guide
  • USB-C® to USB-C® cord
  • (2) Metal plates
  • Metal plate remover


PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Screen Size15-5/8

Product Details

ColorBlack
Panel TypeTFT
Response Time15 ms
Power Consumption4.5W W
Resolution1920 x 1080 FHD 1080p
Power Source60 W DC with 15W reserve
Mounting MethodStainless steel/Magnet
IncludesUSB-C to USB-C cord, (2) Metal Plates, Metal Plate Remover
Display ScreenLCD
Port TypeUSB-C and HDMI
Contrast Ratio1500:1
Manufacturers Part NumberLTTL151
Aspect Ratio16:9
Housing MaterialPolycarbonate/ABS Plastic
Brightness400 nits
BrandLuxor

Warranty

Warranty1