Make it mesh The smart design in Black steel mesh is adjustable and well ventilated. Positions your laptop monitor for comfortable viewing. Folds flat for portability. Fits most laptops. Overall 12-1/4"W x 12-1/4"D x 2"H.
Safco® Products 2161BL Mesh Laptop Stand, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 12-1/4 in |
| Height | 2 in |
Product Details
| Type | Laptop Stand |
| Material | Steel Mesh |
| Package Quantity | 1 |
| Description | Adjustable Steel Mesh Laptop Stand |
| Color | Black |
| Manufacturers Part Number | 2161BL |
| Brand | Safco |
Related Products
Wireless technology that uses digital signage and station lights to streamline the way agents call customers. Decreases wait times, increases throughput, and boosts sales. Three Theme Packs included. Step into the future of queuing with Lavi's state-of-the-art electronic queuing system. Designed for effortless setup, simply connect the Lavi Electronic Queuing Computer to your TV, position the remotes at each station, and watch the magic unfold. Why choose Lavi's Electronic Queuing solution? Plug & Play: Pre-programmed and paired Station Remotes and Light Controllers ensure a quick, ...
The SideTrak® Swivel Pro Touch HD 13.3" Attachable Portable Monitor turns your customers' laptops into dual-screen powerhouses. This versatile touchscreen features Microsoft Pen Protocol for stylus compatibility (touch functionality is not compatible with MacBook's), allowing your clients to experience streamlined screen navigation while working on-the-go. With a patented 360° swivel hinge for more flexible viewing and easy screen sharing, SideTrak® lets customers extend or mirror their laptop displays for enhanced productivity and collaboration. Built with an ultra-sleek anodized ...
The SideTrak® Swivel 12-1/2" Portable Monitor is a compact and powerful screen extender built for small laptop setups and mobile professionals. With a Full HD 1920 x 1080 resolution and anti-glare LCD panel, it delivers a vibrant, crisp viewing experience in a lightweight, travel-friendly form. Whether you're working remotely, studying, multitasking on the go, or collaborating with teammates, this dual-screen solution enhances productivity without adding bulk. Engineered for versatility, it features a patented 360° swivel hinge and 270° screen rotation so you can find the ...
Zip around your home or office with ease with this handy little desk that can be used while working on your laptop or as a speakers' lectern. The modern half-moon shaped desktop in a maple laminate finish blends seamlessly in any decor. If you do a lot of traveling, this lightweight laptop desk allows you to work from a hotel bed or chair and the small footprint won't take up much room in your trunk or backseat Long sedentary workdays can lead to health problems so the ability to move is very important. This height adjustable laptop desk allows you to complete tasks while sitting down or ...
Tech-No-Tear CD/DVD Sleeves are durable envelopes that feature interior poly coating for superior moisture-resistance and tear-resistance. Paper exterior allows envelope to be easily written on. Clear poly window allows easy viewing of CD label. Ungummed flap is designed for repeated use and tucks into tab in the back to secure contents. 5"w x 4.88"l envelope. Features Abrasion Resistant Moisture Resistant Tear Resistance