Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Siesta

Model # :WBB3108098

MPN #: ISP1861S-BRW

Siesta Ares 7 Piece Outdoor Dining Set, 31-1/2"W x 29"H Table, Brown

Product Description
Brown Ares resin dining set with 6 chairs and one rectangle dining table. Super sturdy commercial strength. Chairs are made from commercial grade resin with gas injection molded legs. Both chairs and table offer 100% polypropylene construction. No metal parts. Chairs are heavier than most resin chairs of its type. Dining set is perfect for heavy use areas. Set items are 100% resistant to outdoors, sun, snow, salt. Resin is virtually maintenance free.

Features:
  • 6 x Ares Resin Outdoor Dining Chair Brown
  • 1 x Ares Rectangle Outdoor Table 55 inch Brown
  • Recyclable polypropylene construction
  • UV resistant
  • Easy cleaning
  • Maintenance Free
  • Available in USA since 2020
  • Limited warranty of 1 year
Note: Shadows and waves might be more evident on darker colored frames and is normal for polypropylene applications.

PRICE
$999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight94 lbs
Seat Width19 in
Seat Depth23 in
Seat Height18 in
Table Width31-1/2 in
Table Height29 in
Table Length55 in

Product Details

Assembly RequiredYes
Number of Pieces7
Frame Color FamilyBrown
StackableYes
MaterialResin
Manufacturers Part NumberISP1861S-BRW
Indoor/OutdoorOutdoor
CollectionAres
ShapeRectangular
BrandSiesta
TypeDining Set
ColorBrown
Table Top Color FamilyBrown
Cushion IncludedNo
Number of Seats6
Chair Frame MaterialResin
Seat Color FamilyBrown
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year