Siesta Octopus 24" Round Resin Bar Table, Black
Write a Review
|
Questions & Answers (0)
Product Description
Octopus resin outdoor bar table with 24 inch round top. Made of high quality polypropylene. Extremely durable for outdoor environments. Octopus table is perfect for pool, beach and heavy use areas. Resistant to suntan oils, chlorine and saltwater. UV protected. Can be disassembled. For indoor and outdoor use. Easy, no tool assembly required.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 23-5/8 in |
| Depth | 23-5/8 in |
| Height | 42-1/2 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Table |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Black |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP161-BLA |
| Collection | Octopus |
| Shape | Round |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |