Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB2814141

MPN #: ISP700-BLA

Siesta Air 31" Square Dining Table with Laminated Top, Black

Product Description
Air modern contemporary dining table 31 inches square. HPL compact laminated top with the latest generation of air molding thermoplastic legs. For indoor and outdoor use. Can be disassembled. Modern sleek design. Easy to clean.

PRICE
$585.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width31-1/2 in
Depth31-1/2 in
Height29-1/2 in
Weight42 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
ColorBlack
Table Top Color FamilyBlack
Table Top MaterialLaminate
Frame MaterialResin
Leg Type4-Legs
Manufacturers Part NumberISP700-BLA
CollectionAir
ShapeSquare
BrandSiesta

Warranty

Warranty1 Year