Siesta Sunny 35.5" Resin Round Dining Table, White
Write a Review
|
Questions & Answers (0)
Product Description
Sunny 35.5" round dining table. Made of high quality resin. Extremely durable. Strong and stable legs. Perfect for pool, beach and heavy use areas. Resistant to suntan oils, chlorine and saltwater. Dimensions 35.5" D x 29"H. Umbrella hole good for 1.5" diameter poles.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/2 in |
| Width | 35-1/2 in |
| Depth | 35-1/2 in |
| Height | 29 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | White |
| Color | White |
| Table Top Color Family | White |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP125-WHI |
| Collection | Sunny |
| Shape | Round |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |