Oxford Garden® Travira 48" Round Dining Table, Tekwood Vintage
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira 48" Round Dining Table, Tekwood Vintage
The Oxford Garden® Travira 48" Round Dining Table combines classic styling with an elegant, modern look. This table easily seats four persons and is well-suited for both residential and commercial outdoor environments. The rust-proof powder coated aluminum frame offers lightweight durability and strength. Sold with a beautiful Tekwood vintage table top. Tekwood is a wood-alternative material developed from polystyrene, providing the look of teak without the maintenance. The table top is also available in teak, Alstone and Tekwood natural. Combine with Travira chairs and other elements for a complete setting (sold separately).
The Oxford Garden® Travira 48" Round Dining Table combines classic styling with an elegant, modern look. This table easily seats four persons and is well-suited for both residential and commercial outdoor environments. The rust-proof powder coated aluminum frame offers lightweight durability and strength. Sold with a beautiful Tekwood vintage table top. Tekwood is a wood-alternative material developed from polystyrene, providing the look of teak without the maintenance. The table top is also available in teak, Alstone and Tekwood natural. Combine with Travira chairs and other elements for a complete setting (sold separately).
PRICE
$1,665.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 47 in |
| Height | 29 in |
| Weight | 44 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Gray |
| Table Top Color Family | Gray |
| Frame Material | Aluminum |
| Manufacturers Part Number | TV48TAV-PC.F |
| Collection | Travira |
| Shape | Round |
| Brand | Oxford Garden |
Warranty
| Warranty | Limited Warranty |