Siesta Vegas 39" to 55" Extendable Dining Table, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Vegas square dining table extendable from 39x39 to 39x55. Resin top table is made for commercial durability. Practically extendable for accommodating more guests. Seats 4 with no extension. Seats 6 with extension. Hose down for cleaning. Withstands summer and winter outdoor temperatures. Made for outdoors. Easy, no tool assembly.
PRICE
$565.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 - 55 in |
| Width | 39 in |
| Depth | 39 in |
| Height | 29-1/2 in |
| Weight | 55 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Dark Gray |
| Color | Gray |
| Table Top Color Family | Dark Gray |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP772-DGR |
| Collection | Vegas |
| Shape | Square |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |