Satco 80-1648 Keyless Glazed Porcelain Ceiling Receptacle - 2 Screw Terminal
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Glazed Porcelain Ceiling Receptacle - 2 Screw Terminal
660W-250V
660W-250V
PRICE
$5.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Ceiling |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | 4 Screw Terminal |
| Manufacturers Part Number | 80-1648 |
| Base Type | E26 Medium |
| Brand | Satco |