Satco 90-445 Keyless Glazed Porcelain Ceiling Receptacle - 4 Screw Terminal
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Glazed Porcelain Ceiling Receptacle - 4 Screw Terminal
660W-250V
660W-250V
PRICE
$4.85
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Ceiling |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | 2-Terminal Screws |
| Manufacturers Part Number | 90-445 |
| Base Type | E26 Medium |
| Brand | Satco |