1/8 IP Inside Extrusion. 8-in. AWM B/W 105-#176;C Leads pulled thru single leg. 75W-250V
Satco 90-1555 Intermediate Base Porcelain Socket w/8-in. Leads
|
Questions & Answers (0)
Product Description
PRICE
$3.66
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IPS Hickey Inside Extrusion, Set Screw |
| Wattage | 75 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Screw |
| Manufacturers Part Number | 90-1555 |
| Base Type | E17 Intermediate |
| Brand | Satco |