Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Signal Light, 125V, Red, For Rankin Deluxe, RD85-09

Signal Light, 125V, Red, For Rankin Deluxe, RD85-09

Item #: WBB1044072

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Signal Light, 125V, Red, For Keating, 000525

Signal Light, 125V, Red, For Keating, 000525

Snap-In Signal Light, 250V, Red, For Anets, P9130-24

Snap-In Signal Light, 250V, Red, For Anets, P9130-24

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Toggle Switch, 125/277V, 10/20A, Silver, For Rankin Deluxe, RD100-06

Toggle Switch, 125/277V, 10/20A, Silver, For Rankin Deluxe, RD100-06

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Signal Light, 125V, Red, For Rankin Deluxe, RD85-09

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Brand Rankin Deluxe
  • Voltage 125 V
  • Description Signal Light
  • Manufacturers Part Number 38-1177-RKD
  • Color Family Red

Weights & Dimensions

  • Mounting Hole 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signal Light, 125V, Red, For Rankin Deluxe, RD85-09

Signal Light, 125V, Red, For Rankin Deluxe, RD85-09

Item #: WBB1044072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant