Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Signal Light, 250V, Red, For Delfield, SEP90156

Signal Light, 250V, Red, For Delfield, SEP90156

Item #: WBB1044131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $4.62

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Signal Light, 250V, Red, For Delfield, 2194095

Signal Light, 250V, Red, For Delfield, 2194095

Signal Light, 125V, Red, For Keating, 000525

Signal Light, 125V, Red, For Keating, 000525

Snap-In Signal Light, 250V, Red, For Anets, P9130-24

Snap-In Signal Light, 250V, Red, For Anets, P9130-24

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Rocker Switch, 125/250V, 15/20A, Black/Red, For Delfield, 2190154

Rocker Switch, 125/250V, 15/20A, Black/Red, For Delfield, 2190154

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Signal Light, 250V, Red, For Delfield, SEP90156

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Brand Delfield
  • Voltage 250 V
  • Description Signal Light
  • Manufacturers Part Number 38-1208-DEL
  • Color Family Red

Weights & Dimensions

  • Mounting Hole 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signal Light, 250V, Red, For Delfield, SEP90156

Signal Light, 250V, Red, For Delfield, SEP90156

Item #: WBB1044131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant