- Color: White
- Material: Copper Wire
- Length: 10' | 3 M
- Voltage: 600 V Ac
- Gauge: 12
- Coating: Fiberglass Braided Jacket | Silicone Insulation
- Outer Diameter: 1/8" | 3 Mm
- Temperature Range: 200 C | 392 F
- Plating: Nickel-Plated Wire
- Type: Sew-2
Allpoints 2531408 Wire, Hi-Temp, 12 Ga, 392F, 10', White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2531408 |
| Type | Wire, Cord, Plug |
| Voltage | 600VAC V |
| Color | White |
| Brand | AllPoints |