Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789505

MPN #: UPLAY-003-N

UltraSite® Signal Springs with Ground Spikes, Natural

Product Description
This compact structure is perfect for play areas with limited space, but doesn't compromise fun. Roofs over both decks and a cozy Crawl Tunnel offer children shade and place to relax after hours of fun. Ground-level musical components offer fun for children of all abilities.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 4'0"

Perfect for easy-install, commercially compliant and budget-conscious solutions for day cares, churches and apartment complexes! Assembly required.

Features:
  • Window Panel
  • Ship's Wheel Panel
  • Bass and Bongo Drums (Below Deck)
  • Rain Wheel (Below Deck)
  • Vine Climber
  • Straight Slide
  • Curved Slide
  • Capacity: 15-20
  • Structure Installed Height: 13' 1"


PRICE
$16,859.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 ft 9 in
Width27 ft 7 in
Fall Height4 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age2 to 12
Capacity15-20 Children
ColorNatural
Manufacturers Part NumberUPLAY-003-N
BrandUltraSite