Features:
- 2 bike capacity
- Fully welded with powder coated finish
- Formed 1/4" steel plate with precision punched perforated pattern
- 1/4" thick bicycle locking plate
- Portable and/or surface mount
Weights & Dimensions
| Length | 20 in |
| Width | 24 in |
| Height | 18 in |
Product Details
| Type | Single Sided Bike Rack |
| Mounting Location | Surface |
| Capacity | 2 Bikes |
| Material | Steel |
| Color | Spring Green |
| Manufacturers Part Number | 18-P2-SPGRN |
| Brand | UltraSite |