Air Ionizers
Air ionizers, a type of air purifier, generate electrically charged air particles known as ions. These ions effectively bind to airborne particles like dust, bacteria, and allergens, neutralizing them for easy collection by a filter. Additionally, ionizers assist in neutralizing and eliminating unpleasant odors from sources such as smoke, cooking, and pets, thus creating a more pleasant indoor environment. With their versatile applications, they are well-suited for use in offices, healthcare facilities, and other commercial spaces.
Most Relevant

Kwikool® Bioair Max Advanced Air Purifiers with Air Ionization + UVC
| Compare | Image | Depth | Width | Height | Voltage | Coverage Area | Number of Speeds | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 22-1/4 in | 16-1/2 in | 38 in | 115 V | 1100 ft² | 3 | WBB2690934 | $2,949.00 | ||
![]() | 26-1/4 in | 23 in | 46 in | 115 V | 2000 ft² | 3 | WBB2690935 | $3,349.00 | ||
![]() | 22-1/4 in | 16-1/2 in | 38 in | 115 V | 700 ft² | 3 | WBB2690933 | $2,449.00 |



