Remediation, air scrubbing, restoration, healthcare and clean rooms are only a few applications for the new Novair 700. Available in a variety of power sources (115v-220v 50/60Hz) and filter configurations. The most powerful impeller driven variable speed adjustment, is capable of delivering 200-700 CFM and dramatically increases filter life. It is at home in applications ranging from asbestos removal, restoration projects, airborne pathogens and medical uses. The tri gasketing and HEPA filter sealing flange, guarantee leak proof operation. The quick release intake door accepts MERV, carbon, and standard dust filters. Integrated nesting allows for the stacking of multiple machines. The built-in GFCI outlet allows you to connect multiple equipment up to 15 amps. The heavy duty roto molded polyethylene shell, is dent proof, leak proof and virtually indestructible. Standard filters: 16" x 16" x 3" high capacity HEPA filter is standard. No outrageously priced proprietary filters needed. Low power requirements: Drawing only 3 amps, the 700 can be daisy chained up to three units. The built in GFCI outlets allow for safe and effective operation. The Novair's straight through design makes it ideal for virtually any application. Utilizes standard "Lay flat" or flex ducting: 10 to 12 inch vacuum ports allows for maximum airflow with little restriction.
Novatek Novair Air Scrubber & Negative Air Machine, 700 CFM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 22 in |
| Height | 22 in |
| Weight | 50 lbs |
Product Details
| Type | Commercial Air Scrubber/ Negative Air Machine |
| CFM | 200/700 CFM |
| Color | Red |
| Number of Speeds | Variable |
| Amperage | 3 A |
| Hertz | 60 Hz |
| Purification % | 99.99% at 0.3 micron |
| Wattage | 250 W |
| Voltage | 115 V |
| Filtration | HEPA mic |
| Material | Polyethylene |
| Phase | Single |
| Manufacturers Part Number | F0700 |
| Brand | Novatek |
Warranty
| Warranty | 6 months electrical/ 1 year balance |