Brady®: Sign Holder, 9"H X 12'W, Clear
Write a Review
|
Questions & Answers (0)
Product Description
This Sign Holder is made of durable, clear plastic to protect your signs from wear and tear. Sign holder includes pre-drilled holes for easy wall installation. Saves valuable counter space. Literature slides in from the top. Dimensions are 9"H x 12"W.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 9 in |
| Weight | 1 lbs |
| Size | 9 x 12 in |
Product Details
| Sign Shape | Rectangle |
| Type | Emergency Situation Signs |
| Material | Acrylic |
| Language(s) | None |
| Package Quantity | 1 |
| Color | B2262200 |
| Manufacturers Part Number | SH912 |
| Brand | Brady |