Kroil® Aerokroil Original Penetrant, 16.5 oz. Aerosol Can - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Loosen frozen metal parts the professional way, with Kroil Original Penetrant aerosol (Aerokroil) formula.
PRICE
$419.88 Sold in packages of 12 / $34.99 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16.5OZ |
Product Details
| Size Type | Aerosol Can |
| Material | Petroleum |
| Package Quantity | 12 |
| Description | Original Penetrant |
| Color | Red |
| Manufacturers Part Number | KS162 |
| Brand | Kroil |