Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sprayon

Model # :WBB49952

MPN #: SCO210000

Sprayon LU210 Food Grade Silicone Lubricant, 12 oz. Aerosol Can - SCO210000 - Pkg Qty 12

Product Description
Sprayon LU210 Food Grade Silicone Lubricant, 12 oz. Aerosol Can - s00210000

LU210 Food Grade Silicone Lubricant is a colorless, odorless, low-viscosity 5% silicone lubricant that is compatible with most surfaces. Ideal for use in close proximity to foods where petroleum products and other organics would contaminate.
  • NSF reg. no. 115089; H1 rated
  • 5% silicone formula
  • Colorless, odorless, low viscosity lubricant
  • Prevents sticking without transferring to end products
  • Meets FDA regulations when no more than 1 ppm is applied
  • Will not attack delicate surfaces such as styrene or urethane
  • Effective from -40°F to 450°F
  • High water repellency
  • Aerosol is equipped with SPRAY ANYWAY valve and extension tube
Recommended Uses: Slides, guide rails, knives, slicers, saws, grinders, dough mixers, guards, conveyors, food racks, ovens, bottling machines, heat sealing equipment, all food and drug processing equipment.

PRICE
$111.60  Sold in packages of 12 / $9.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz

Product Details

Lubricant TypeFood Grade Silicone
Size TypeAerosol Can
Package Quantity12 Cans
DescriptionFood Grade Silicone Lubricant
Manufacturers Part NumberSCO210000
BrandSprayon

Compliance & Certifications

NSF RatingH1