- Ideal when visibility and light reduction are necessary
- Decreases total light from the welding arc
- Flame, mildew, and water resistant
- Durable PVC material resists tearing
- Built with grommets for easy hanging
- All curtains meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance
- Finished size on standard orders may vary up to 3" in height and width
Jackson Safety® Transparent Vinyl Welding Curtain, 6'W x 8'H, Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 8 ft |
| Thickness | 0.014 |
| Fabric Weight per Square Yard | 13 |
Product Details
| Type | Welding Curtain |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 36315 |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI/FM 4960, California State Fire Marshall Code Approved, NFPA 701 |