Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USA Sealing

Model # :WBB2301827

MPN #: BULK-GMT-S50-79

Silicone Rubber Push-In Grommet for 1-3/8" Hole ID and 1/16" Edge Thickness - 1" ID - Pack of 5

Product Description
Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes. Silicone Rubber has an excellent temperature range and good resistance to mild chemicals and water.

PRICE
$16.25

Min. purchase quantity is 4
4
4
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Hole ID1-3/8"
Fits Edge Thickness1/16"
Grommet Height7/16"
Grommet Outside Dimension1-3/4"
Grommet Inside Dimension1"

Product Details

ColorRed
For Use WithHigh Temperatures
For Outdoor UseYes
Durometer50A
Temperature Range-40 to 400 () °F
MaterialSilicone
Package Quantity5
Manufacturers Part NumberBULK-GMT-S50-79
BrandUSA Sealing

Compliance & Certifications

CertificationsAN931-16-22