Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M-D Building Products

Model # :WBB968656

MPN #: 01156

M-D Universal Door Jamb Weatherstrip 3 Piece Kit, 01156, Bronze, includes hardware for install

Product Description
The M-D Universal Door Jamb Weatherstrip Kit is made of Aluminum and Vinyl and includes 3 pieces, the 36" piece installs along the top of the door on the door stop, while the two 84" pieces install along the sides of the door, also on the door stop. Screw fasteners are included for installation on wood or steel frame doors. Kit Installs on doorstop. Slotted fastener holes ensure easy installation and adjustment. Bronze Finish.

PRICE
$46.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 ft
Width7/8 in
Height1/5 in
Thickness1/5 in
Size36x84 in

Product Details

FinishBronze
IncludesScrews
MaterialAluminum and Vinyl
DescriptionUniversal Door Jamb Weatherstrip Kit
ColorBronze
Manufacturers Part Number01156
BrandM-D Building Products