Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M-D Building Products

Model # :WBB968832

MPN #: 87783

M-D Compression Weatherstrip W/Aluminum Stop Door Jamb Kit, 87783, Bronze

Product Description
M-D Building Products Compression Weatherstrip with Aluminum Stop Door Jamb Kit allows you to replace or retro-fit your door to accept kerf style door seals. It features an aluminum with foam and vinyl seal and is installed on the door stop. Slotted fastener holes ensure easy installation and adjustment. Fasteners included. 87783, Bronze, (1)36" Piece for Door Top and (2) x 84" Pieces for Door Sides.

PRICE
$61.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 ft
Width36 in
Size36x84 in

Product Details

FinishBronze
IncludesSet: 2 @ 84" & 1 @ 36" and Fasteners
MaterialAluminum w/Foam & Vinyl
DescriptionCompression Weatherstrip W/Aluminum Stop Door Jamb Kit
ColorBronze
Manufacturers Part Number87783
BrandM-D Building Products